Shop All Door Closers
Lawrence
ANSI Grade 1 Medium/Heavy Duty Door Closer, Duronotic Bronze Finish
Mfr # LH5016-DU
Zoro # G809762786
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Medium to Heavy Duty
- Closer Type Non Hold Open
- Color Dark Bronze
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence
- MFR # LH5016-DU
- Zoro # G809762786
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 2-3/4 in (70mm) |
Housing Length | 9-5/8 inch (244mm) |
Interior Door Width | 60 in. |
Exterior Door Width | 60 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Medium to Heavy Duty |
Closer Type | Non Hold Open |
Color | Dark Bronze |
Finish | Dark Bronze - Duro (DU 690) |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Aluminum |
Arm Type | Non-Hold Open |
ADA Compliant | Yes |
Mounting Hardware | Included |
Fire Rating - Door Hardware | 3 hr |
Standards | ANSI/BHMA 156.4 Grade 1; UL/cUL Listed; Americans with Disabilities Act (ADA) compliant; ANSI/BHMA A117.1 |
Projection from Wall | 2-3/4 in (70mm) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7032LP)
- PRIME-LINE Guide Bypass Adj Univ (161148)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ KEYED CYLINDER LOCK 16X16 (S30201616)
- USA INDUSTRIALS Silicone O-Ring, Dash 022, PK25 (ZUSAS70FDA022)
- LAWRENCE Door Closer, Light Duty Cast Aluminum, Duronotic Bronze Finish (LH302-DU)
- LAWRENCE ANSI Grade 2 Standard Duty Door Closer, Painted Gold Finish (LH303-BR)
- LAWRENCE ANSI Grade 2 Standard Duty Door Closer, Duronotic Bronze Finish (LH303-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Duronotic Bronze (LH816-DU)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Aluminum Finish (LH503-AL)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Dark Bronze (LH8016-DU)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1603BCH 689)
- Lawrence Door Closers