Shop All Planters & Window Boxes
Lawnitator
Vertical Garden Planter 32 W x 45 H x 9 D in.
Mfr # LA73704
Zoro # G303774773
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawnitator
- MFR # LA73704
- Zoro # G303774773
- UPC # 654204275537
- Country of Origin China
- Category Planters & Window Boxes
Description
Gardening is even easier with Vertical Gardening, with a small footprint, just 2 sq. ft. It’s possible to have a garden just about anywhere. Comes assembled and includes a drip line irrigation system, so you can water less and enjoy growing more.
Features- No assembly required.
- Soil capacity: 4.5 cu. ft.
- Over 17 ft. of linear growing space.
- Small footprint - only 2 sq. ft.
- Includes drip irrigation kit.
- 100% Western red cedar.
- Handcrafted in the USA.
- Unfinished.
- Dimension - 32L x 9W x 45H in.
- Item Weight - 42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 14-23 Foot Dump Bodies (3016667)
- MADRAX Bike Rack, Galv, (7)Bikes, 36 in. H, 3 in. W (QS-H36-7-SF-G)
- CLASSIC ACCESSORIES Beige Patio Papasan Chair Cover, Veranda, (55-994-011501-00)
- SUPERIOR ELECTRIC RV Trailer White Vinyl Tire Cover Pair for Size 27 Inch-29 Inch (Set of 2) (RVA1604)
- LAWNITATOR Fairfield 20 in. x 20 in. Patio Planter - Black (LA2621761)
- LAWNITATOR Lakeland 20x20 Planter Black (LA2621858)
- LAWNITATOR Lakeland 20x20 Planter White (LA2621860)
- LAWNITATOR 4826W Yorkshire 6 Foot Window Box - White (LA2621864)
- LAWNITATOR 5824W 5-Foot Fairfield Window Planter Box with Brackets - White (LA2621760)
- LAWNITATOR 4500-S3 Bamboo Basket, White (LA2681536)
- MAYNE Lakeland 20x20 Planter - Black (5867-B)
- Lawnitator Planters & Window Boxes