Shop All Planters & Window Boxes
Lawnitator
Succulent Rectangular Planter; 4 x 4 x 16 in.
Mfr # LA306407
Zoro # G503738599
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawnitator
- MFR # LA306407
- Zoro # G503738599
- UPC # 661541192557
- Country of Origin China
- Category Planters & Window Boxes
Description
Succulent planters are perfect for the individual who wants to start an easy-care garden. Succulents thrive in sunny, well drained areas with very little maintenance. The rectangular planter is made of 100% Western Red Cedar and offers 4x4x16” area to accommodate a variety of plants. They are the perfect fit for a window sill, desktop, or any well-lit area.
Features- Come pre-assembled
- Handcrafted in the USA
- Size: 4 x 4 x 16 in.
- Dimension: 5" H x 5" W x 17" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (CW-2004-SME3)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Male NPT Hose Fitting - Swivel, PK 6 (FGF108-D6)
- ZORO SELECT Instant Canopy, 11ft 10 In H, White, Plystr (22EC65)
- STENS Cast Iron Pulley 275-909 For Bobcat 38456 (275-909)
- LAWNITATOR 4830B Nantucket 3 ft. Window Box - Black (LA2621771)
- LAWNITATOR 4500-S3 Bamboo Basket, White (LA2681536)
- LAWNITATOR Fairfield 20 in. x 20 in. Patio Planter - Black (LA2621761)
- LAWNITATOR Lakeland 20x20 Planter Black (LA2621858)
- LAWNITATOR Lakeland 20x20 Planter White (LA2621860)
- LAWNITATOR 5824W 5-Foot Fairfield Window Planter Box with Brackets - White (LA2621760)
- TUFF STUFF KMM100 All Purpose Tub, Large - 36 x 24 x 8 in. (TU300026)
- Lawnitator Landscaping Materials