Shop All Mailboxes
Lawnitator
S4133 5-Pin Cutler Counter Clockwise Mail Box Lock Nickel Plated
Mfr # LA158504
Zoro # G303785908
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawnitator
- MFR # LA158504
- Zoro # G303785908
- UPC # 654204832358
- Country of Origin China
- Category Mailboxes
Description
5 pin tumbler lock . Die cast cylinder with plated face. Plated steel cams. Spring steel locking clip. Locked position - left, 90 degrees counter clockwise to open.
Features- 5 pin tumbler lock
- Die cast cylinder with plated face
- Brass pins
- Plated steel cams
- Spring steel locking clip
- Locked position = left, 90 degrees counter clockwise to open
- Includes 2 keys
- Replaces Cutler
- Carded
- Dimension: 4.9" H x 3.9" W x 1.25" L
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ranger 3000, Valor 7000 Ethernet Kit (30037447)
- HAMMERMILL Hammermill Printer Paper, 80lb Premium Color Copy Cover, 100 Bright, 18x12, 4 Ream, 1000 Sheets (133200)
- TRICORBRAUN 4 oz Clear PET Plastic Round Low Profile Jar- 70-400 Neck Finish (023174)
- POST-IT Super Sticky Notes, 4x4 In., Yellow, PK6 (675-6SSCY)
- QUALARC The Hanford SINGLE mailbox post system (HPST1-US-000)
- HANNA Mail Chime - White (1200)
- ALLUX Allux 400 Top Loading Wall Mount Locking Mailbox in Black (ALX-400-BLK)
- CLASSROOM KEEPERS Mailbox, 10 Slot, Wall Mountable (001309)
- HILLMAN Hillman Group 841484 3 in. Black Glossy Vinyl Die-Cut Adhesive Number - 0 - 6 Piece (841484)
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1027183 Classic Black 1812 Architectural Series Mailbox (N1027183)
- LETTASAFE Liberty Black color Letter Plate with 10" chute wall liner (LM6-810-BLK)
- Lawnitator Mailboxes & Accessories