Shop All Shower & Bathtub Parts
Lawnitator
PL 15973 Powder Coated White Finish; Bottom Window Frame - 0.31 x 1.31 x 72 in.
Mfr # LA698646
Zoro # G303977105
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawnitator
- MFR # LA698646
- Zoro # G303977105
- UPC # 723902320105
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Features
- Size - 5/16 x 1-5/16 x 72 in.
- Powder Coated White Finish.
- Bottom Window Frame.
- For Triple Track Window Frames, Drop In Style.
- Use TV 767-400 For Left Hand Nylon Slide Bolt & TV 767-418 For Right Hand Nylon Slide Bolt.
- Dimension - 72 x 1.37 x 0.31 in.
- Item Weight - 0.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PVC NIPPLE S80 1""X3"" (505-030)
- HOSE MASTER 3/4" Dia x 7" L SS Flexible Metal Hose (G075CM070)
- KOHLER Stop Valve, 1 (1116209-CP)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (406012)
- LAWNITATOR 193074 Clear Acrylic Shower Door Bottom Guide (LA136397)
- LAWNITATOR 1932 Adjustable Hinged Shower Door Latch; Stainless Steel (LA136413)
- BETTERBEDS LK99 Stainless Steel Drain Fitting (BE1640422)
- TURTLE WAX Ice Seal and Shine 16 oz (50984)
- KOHLER Purist Bath-Or Deck-Mt Bath Valve Trim (T14429-4-BN)
- DREAMLINE DreamLine SHDR-0948720-01 44-48 in. Infinity-Z Frameless Sliding Shower Door - Chrome (SHDR-0948720-01)
- KOHLER Trip Lever Service Kit, Right (1025330-CP)
- Lawnitator Shower & Bathtub Parts