Shop All Keyed Pocket & Sliding Door Locks
Lawnitator
PL 15937 36 in. Sliding Patio Door Grill - White
Mfr # LA29808
Zoro # G604030981
product price: $75.05
/ea
Free Shipping & Returns
$75.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawnitator
- MFR # LA29808
- Zoro # G604030981
- UPC # 657248295035
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Description
Features
- White Finish
- Sliding Patio Door Grill.
- Size - 36 in.
- Dimension - 34.2 x 20.4 x 0.5 in.
- Item Weight - 2.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard, 18x24In (2VE86)
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Chrome (PDB42U26D)
- RENIN 48 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY320BBWCLE048080)
- EKENA MILLWORK WM176 - 1 5/8"H x 5/8"P x 96"L Brick Mould, PVC (WM176X96SWPV)
- LAWNITATOR 14186 Universal Sliding Glass Door Aluminum Handle Lock Kit (LA570369)
- LAWNITATOR 143598 White; Sliding Patio Door Handle Set (LA136387)
- LAWNITATOR D1688 Sliding Glass Door Roller 1.25 In. (LA430695)
- DELTA LOCK Sliding Door Lock, Bolt Plunger, Alike (G SR1250T625PCSM1)
- PRIME-LINE Lock Privacy Pocket Dr (161495)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- KWIKSET Privacy Lockset Vb Cove (93001-868)
- Lawnitator Keyed Pocket & Sliding Door Locks