Shop All Planters & Window Boxes
Lawnitator
43 W x 54 H in. Folding Trellis Kit
Mfr # LA73706
Zoro # G104041340
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawnitator
- MFR # LA73706
- Zoro # G104041340
- UPC # 654204275551
- Country of Origin China
- Category Planters & Window Boxes
Description
This adjustable, folding design provides stand-alone support for peas, beans, squash, tomatoes and more. The Trellis can be placed directly in the soil. Can easily be secured to any raised or elevated garden bed.
Features- 100% Western red cedar.
- Handcrafted in the USA.
- No assembly required.
- Un-finished.
- Dimension - 43W x 54H in.
- Item Weight - 9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Nantucket Window Box 4' - Espresso (4831-ES)
- AMERISCAPE 2CUFT BLK Cedar Mulch (92300)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1012-X)
- SWAN Hose Farm Contractor 5/8X100Ft (ELCF58100)
- LAWNITATOR 5825W Fairfield 20x20 Patio Planter- White (LA2621762)
- LAWNITATOR Lakeland 20x20 Planter White (LA2621860)
- LAWNITATOR 5824W 5-Foot Fairfield Window Planter Box with Brackets - White (LA2621760)
- LAWNITATOR Lakeland 20x20 Planter Black (LA2621858)
- LAWNITATOR 4830B Nantucket 3 ft. Window Box - Black (LA2621771)
- LAWNITATOR 4500-S3 Bamboo Basket, White (LA2681536)
- DEROMA PLANTER MOSAIC MINT 10""D (9E83ZFZ028)
- Lawnitator Landscaping Materials