Shop All Planters & Window Boxes
Lawnitator
24 W x 72 H in. Ladder Trellis Kit
Mfr # LA73707
Zoro # G304004305
original price:
$117.42
4% off
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lawnitator
- MFR # LA73707
- Zoro # G304004305
- UPC # 654204275568
- Country of Origin China
- Category Planters & Window Boxes
Description
The Ladder design provides stand-alone support for peas, beans, cucumbers, squash, tomatoes and more. Spread the legs apart and place Ladder Trellis directly in the soil. Wrap climbing vines around base of ladder trellis and they will climb up ladder.
Features- 100% Western red cedar.
- Handcrafted in the USA.
- No assembly required.
- Unfinished.
- Dimension - 22W x 70H in.
- Item Weight - 10 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-40X60)
- YARDGARD Welded Wire Fence, 14 ga., 60"X100 ft. (308313B)
- TCC MATERIALS 50LB 1 Cher Stone Grit (105237)
- AFTERMARKET Steering Valve Repair Kit (894969M92)
- LAWNITATOR 4830B Nantucket 3 ft. Window Box - Black (LA2621771)
- LAWNITATOR 5824W 5-Foot Fairfield Window Planter Box with Brackets - White (LA2621760)
- LAWNITATOR 4826W Yorkshire 6 Foot Window Box - White (LA2621864)
- LAWNITATOR Lakeland 20x20 Planter White (LA2621860)
- LAWNITATOR Lakeland 20x20 Planter Black (LA2621858)
- LAWNITATOR 4500-S3 Bamboo Basket, White (LA2681536)
- URBAN TRENDS COLLECTION Cement Round Pot with Diamond Design Body Tapered Bottom Washed Concrete Black (51908)
- Lawnitator Landscaping Materials