Shop All Shower & Bathtub Parts
Lawnitator
194342 36 L X 0.81 H in.; Vinyl Shower Door Bottom Seal; Clear
Mfr # LA136428
Zoro # G303977440
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawnitator
- MFR # LA136428
- Zoro # G303977440
- UPC # 654204700473
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Features
- Clear, Vinyl Shower Door Bottom Seal
- T- Shaped.
- Size - 36 L x 13/16 H in.
- Dimension - 1.5 x 3.88 x 3.88 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Parts kit (B-20K)
- LEGEND VALVE 1/2" SWT X FIP DROP EAR ELBOW (302-223)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (DGT25810S)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 360mm (2MPS-08M-10-01)
- LAWNITATOR 1932 Adjustable Hinged Shower Door Latch; Stainless Steel (LA136413)
- LAWNITATOR 193074 Clear Acrylic Shower Door Bottom Guide (LA136397)
- KOHLER Occasion Wallmount Handshower Bracket (27129-CP)
- GROHE Quick Coupling (46315000)
- MOEN Cia M-Core 3 Series Stacked V/O BL (UT3331BL)
- KOHLER Assembly-Filter/Check Valve (1191772-BC)
- KOHLER Assembly-Dispenser Pump (1087763)
- Lawnitator Shower & Bathtub Parts