Shop All Washroom Accessories
Lawnitator
1901-B 0.75 in. Tub Enclosure Sliding Shower Door Roller; 2 Pack
Mfr # LA601602
Zoro # G504107745
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawnitator
- MFR # LA601602
- Zoro # G504107745
- UPC # 723902322154
- Country of Origin China
- Category Washroom Accessories
Description
Features
- Tub Enclosure Sliding Shower Door Roller.
- Ball Bearing With Threaded Hex Hub.
- 0.75 in. Outside Diameter.
- 2 Pack.
- Dimension - 0.75 x 3.88 x 3.88 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS CO 1/2 Lead Free Brass Cap, FNPT, 125 PSI (XNL116-08)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (3/4 581 CS screwed end)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 3/4 in Pipe Size (438210)
- APOLLO VALVES Backflow Preventer Repair Kit (40007A4)
- GROHE Universal Pull Out Spray Chrome (64156000)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Chrome (BAHK2612478C)
- BOBRICK B211179 Satin Stainless Steel Soap Holder (B2111-79)
- MOEN Mason Double Paper Holder Bright Chrome (YB8088CH)
- HOOKLESS 71x74 white 8GA vinyl white curtain. (HBH08VIS01)
- MACFAUCETS 36 Grab Bar Assembly In Stainless Steel, GB36 (GB-36 SS)
- GROHE Universal Connection Nipple Chrome (47363000)
- Lawnitator Washroom Accessories