Shop All Sliding Door Rollers
Lawnitator
131846 Sliding Glass Door Roller Assembly
Mfr # LA878863
Zoro # G903977659
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawnitator
- MFR # LA878863
- Zoro # G903977659
- UPC # 753153422976
- Country of Origin China
- Category Sliding Door Rollers
Description
Features
- 1.25 in. Steel Ball Bearing Roller.
- Adjustable Steel Housing.
- Housing Dimensions - Thickness - 0.71 x Length 2.31 in.
- Dimension - 3.5 x 3.5 x 0.24 in.
- Item Weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs10-1075Md13-157 Gas Spring (GSS 6452UU)
- DTC 15in Soft-close Full Extension Zinc Drawer Slide with Locking Clips - 75 Lbs Weight Rating (SS20DD381H1)
- AMEROCK BP55270BBR-10PACK 1-5/16" (33 mm) Blackrock Cab Knob Black Bronze (BP55270BBR-10PACK)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461L.3)
- LAWNITATOR 131972 Sliding Glass Door Roller; 2 Pack (LA698678)
- LAWNITATOR 111492 0.75 in. Sliding Screen Door Roller; Pack 2 (LA932183)
- LAWNITATOR 132351 Adjustable; Sliding Patio Door Tandem Roller Assembly (LA928283)
- LAWNITATOR Top Pocket Door Roller Assembly, Nylon Ball Bearing (LA2669012)
- LAWNITATOR Wardrobe Door Front Roller N 6516 (LA110296)
- PRIME-LINE 11314 Adjustable Sliding Screen Door Roller, 2PK (657585)
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Sliding Door Roller Assembly Single Pack (D 1831)
- Lawnitator Pocket & Sliding Door Hardware