Shop All Lawn & Garden Sprayers
Lawn Guard
4 Gallon Multi Use Sprayer
Mfr # LWN-GRD-4
Zoro # G203658159
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 4 gal
- Type Lawn and Garden
- Sprayer Pressure Release No
- Tank Material Polyethylene
- Hose Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawn Guard
- MFR # LWN-GRD-4
- Zoro # G203658159
- UPC # 733029119995
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 6 ft |
Wand Length | 18 in |
Fill Opening Size | 3 in |
Width | 11 in |
Height | 23 in |
Length | 14 in |
Description
The Lawn Guard 4 Gallon Multi Use Sprayer provides the ultimate in convenience and flexibility for small scale liquid application. This multifunctional Spot Sprayer is ideal for small scale liquid pest control application in confined areas. The UV resistant, molded polymer tank can be used as either a backpack sprayer, a pull behind sprayer or carried using a molded in handle. This model features a Micro Diaphragm Pump powered by a 3.6 Volt Lithium Ion Battery built into the spray wand. The wand features an adjustable tip distributing up to 20 feet of horizontal spray and 10 feet of vertical spray and comes with 6 feet of coiled hose. Sprayer is capable of spraying 13 gallons per charge and eliminates the need for hand pumping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Steering Cylinder for Ford/ Holland 250C 85999337, 85999104; (1101-1713)
- TORO REAR MOWER WHL 8"" 22"" (59503)
- KOHLER Bracket Muffler (24 126 15-S)
- BRIGGS & STRATTON SEAT-VALVE (691155)
- CHAPIN 2 gal. Premier Pro Tri Poxy Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length (1280)
- SMITH PERFORMANCE SPRAYERS 2 Gal. EDPM Seals Acetone Sprayer (190450)
- SPRAYMATE Storm 2.5-Gallon 18V Battery Powered Backpack Sprayer (SMSAAG-2)
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (61900)
- ROUNDUP 3 gal. Lawn and Garden Sprayer, 36" Hose Length (190012)
- SPRAYERS PLUS 3 gal. Commercial Compression Sprayer, 51" Hose Length (CS-35C)
- CHAPIN 2 gal. Industrial Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (1739)
- Lawn Guard Lawn Sprayers & Accessories