Shop All Shovels and Scoops
Lawn & Garden
10 in Transplant Hand Shovel
Mfr # GT0111G
Zoro # G900540993
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawn & Garden
- MFR # GT0111G
- Zoro # G900540993
- UPC # 82901769125
- Country of Origin Taiwan, Province of China
- Category Shovels and Scoops
Details
Item | Transplanter Shovel |
Blade Type | Garden Spade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (5/8" X 58") 24" x1" x4" (A-B55)
- NDS 6RND Irrig Valve Cover (107C)
- PANACEA PRODUCTSRP GT 14 WHT Vict Bracket (85014GT)
- THE STEP The Step F1008W The Step Stackable 6 in Riser - Blue (F1008W)
- RAZOR-BACK Shovel W/ Steel Backbone, 8-5/8 in W Steel Blade, Fiberglass Handle W/ Cushion Grip (45013)
- GUARDIAN EQUIPMENT Shingle Remover Shovel, Rugged Steel Blade, 54 in L (2560)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Wood Handle (72535)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89084)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 30 in L Black Polypropylene Handle (6896SS)
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- SEYMOUR MIDWEST Grain Scoop, Polymer Blade, 30 in L Wood Handle (49053)
- Lawn & Garden Shovels and Scoops