Shop All Shovels and Scoops
Lawn & Garden
10 in L Transplanter Handle
Mfr # 76912
Zoro # G103853623
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawn & Garden
- MFR # 76912
- Zoro # G103853623
- UPC # 82901769125
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Transplanter Shovel |
Blade Type | Garden Spade |
Description
Features
- Transplanter Handle
- 10" Long
- Depth gauge on blade
- Blue poly handle
- White enamel blade
- Dimension: 3.1" H x 5.7" W x 11" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 16oz Bottle (BB-AIO-16OZ)
- BRUSH GRUBBER Shrub/Clump Grubber (BG-16)
- NOTHIN TO HIDE Fieldcrest Farms Peanut Butter Grain Free Chews For Dogs 10 pk (170)
- INTERSTATE PNEUMATICS Wet Commercial Sand Blaster Kit for Pressure Washers, 3500 PSI (PW5301)
- LAWN & GARDEN 10 in Transplant Hand Shovel (GT0111G)
- BON TOOL 6 in W Ditching Shovel, 48 in L Wood Handle (84-225)
- BULLY TOOLS 32 oz Hand Scoop, Poly, 6 in (92161)
- NUPLA 14 ga Square Point Shovel, Steel Blade, 48 in L Black Fiberglass Handle (6894315)
- AMES Ames 163119900 16 in. Drain Spade D-Handle (132053)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (12V172)
- AMES LHSP Transfer Shovel (2585700)
- Lawn & Garden Shovels and Scoops