Shop All Vanity Parts
Laviva
Wimbledon, 60, Espresso Cabinet
Mfr # 313YG319-60E
Zoro # G1512492
Free Shipping & Returns
$1,721.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21.65
- Height 33.86
- Features Solid Oak Wood and Plywood Construction Soft Closing Doors Adjustable Feet Zinc Alloy Handle Brushed Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin
- Weight 71.65
- Material Solid Oak Wood/Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313YG319-60E
- Zoro # G1512492
- UPC # 683318985957
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Width | 21.65 |
Height | 33.86 |
Length | 23.23 |
Details
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors Adjustable Feet Zinc Alloy Handle Brushed Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin |
Weight | 71.65 |
Material | Solid Oak Wood/Plywood |
Finish | Brown |
Description
A no-frills example of a classy act, that’s confident of its clean and simple style, is the Wimbledon Collection. “X” does mark the spot of the two doors front and centered showcase. Its elegant and refined contribution is exhibited by it unique towel bar handle on the top of the cabinet. Once you open the doors, you’ll be surprised by the dual levels of shelves and the humongous space for storage. With your selection of the Wimbledon collection, you’ll become the champion of your selective taste. You’ll know you’ve scored highest by your guest’s compliments! Available in single sink option in 24” and 36” or double sink option in 60”. Also available in the following finishes: Brown, White, Espresso, and Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Aluminum Burette Rod Socket 3/4In - (9913-NF)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-SN)
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- LAVIVA Mediterraneo Sidecab, Grey (313MKSH-SCG)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Black Handles (CB-MC-48W-BL-VBO)
- KOHLER Clc - Slow Close Hinge Kit (1443438)
- ACHLA DESIGNS ACHLA Designs WS-01Z 18 in. Vita Half-Round Wall Shelf (WS-01Z)
- CASTELLO USA Alpine 84-inch Gray Vanity Base with Gold Handle (CB-MC-84G-GLD-VBO)
- CASTELLO USA Yamyam 36" Gray Vanity with Chrome Handles (Right Base Only) (CB-YAM-36G-R-CHR-VBO)
- Laviva Vanity Parts