Shop All Bathroom Vanities with Tops
Laviva
Wimbledon, 36, White Cabinet & White Stripes Counter
Mfr # 313YG319-36W-WS
Zoro # G1947612
Free Shipping & Returns
$1,421.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 164.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313YG319-36W-WS
- Zoro # G1947612
- UPC # 706970287525
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 36 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 164.25 |
Finish | White |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors Real Marble Countertop Undermount 20" cUPC rectagle porcelain sink 4" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled |
Description
A no-frills example of a classy act, that’s confident of its clean and simple style, is the Wimbledon Collection. “X” does mark the spot of the two doors front and centered showcase. Its elegant and refined contribution is exhibited by it unique towel bar handle on the top of the cabinet. Once you open the doors, you’ll be surprised by the dual levels of shelves and the humongous space for storage. With your selection of the Wimbledon collection, you’ll become the champion of your selective taste. You’ll know you’ve scored highest by your guest’s compliments! Available in single sink option in 24” and 36” or double sink option in 60”. Also available in the following finishes: Brown, White, Espresso, and Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 316/316L SS Coupling (3000300718)
- SIOUX CHIEF SHOWER DRAIN OS PVC 2"" (825-2PFS)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in.L (12PL-CA11-0240-11B-11B)
- MOEN Tub/Shower Drain Covers Brushed Gold (102763BG)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- LAVIVA Wilson 42, White Cabinet & White Carrara Countertop (313ANG-42W-WC)
- LAVIVA Wilson 42, Grey Cabinet & White Carrara Countertop (313ANG-42G-WC)
- LAVIVA Wilson 36, Grey Cabinet & Black Wood Countertop (313ANG-36G-BW)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- SAUDER Internation Lux Vanity Sindoori Mango , Mirror tilts for added convenience and functionality (431115)
- Laviva Bathroom Vanities with Tops