Shop All Bathroom Vanities with Tops
Laviva
Wimbledon, 36, Gry Cabinet & Matte Wht VIVA Stone Surface Countertop
Mfr # 313YG319-36G-MW
Zoro # G1946011
product price: $1,611.75
/ea
Free Shipping & Returns
$1,611.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 31.89
- Width 22.05
- Height 35.12
- Material Solid Oak Wood/Plywood/Marble
- Weight 142.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313YG319-36G-MW
- Zoro # G1946011
- UPC # 685757782562
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 31.89 |
Width | 22.05 |
Height | 35.12 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 142.2 |
Finish | Espresso |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors and Drawers Marble Countertop Undermount cUPC Oval porcelain sink 4" matching backsplash Adjustable Feet Drilled for center set three-hole 8" faucet Vanity Comes Pre-assembled Pop-up Drain Included |
Description
A no-frills example of a classy act, that’s confident of its clean and simple style, is the Wimbledon Collection. “X” does mark the spot of the two doors front and centered showcase. Its elegant and refined contribution is exhibited by it unique towel bar handle on the top of the cabinet. Once you open the doors, you’ll be surprised by the dual levels of shelves and the humongous space for storage. With your selection of the Wimbledon collection, you’ll become the champion of your selective taste. You’ll know you’ve scored highest by your guest’s compliments! Available in single sink option in 36” and 36” or double sink option in 60”. Also available in the following finishes: Brown, White, Espresso, and Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X2)
- MIRREDGE 3" W, Mirror Corner Plates (32504)
- JONES STEPHENS Probing Rod, Steel, 4 ft. (P27004)
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- LAVIVA Wilson 36, Grey Cabinet & Black Wood Countertop (313ANG-36G-BW)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- LAVIVA Nova 32, Espresso Cabinet & Ceramic Basin Counter (31321529-32E-CB)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- CASTELLO USA Amazon 36" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-36G-CHR-2056L-GR)
- Laviva Bathroom Vanities with Tops