Shop All Bathroom Vanities with Tops
Laviva
Wimbledon, 36, Grey Cabinet & White Quartz Counter
Mfr # 313YG319-36G-WQ
Zoro # G1947341
product price: $1,421.25
/ea
Free Shipping & Returns
$1,421.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 131.461372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313YG319-36G-WQ
- Zoro # G1947341
- UPC # 680063902987
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 36 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 131.461372 |
Finish | Maple Grey |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers VIVA Stone Solid Surface Integrated Sinks Square Edge Detail Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled Optional Toe Kick Assembly Included Dovetail Construction Drawers |
Description
A no-frills example of a classy act, that’s confident of its clean and simple style, is the Wimbledon Collection. “X” does mark the spot of the two doors front and centered showcase. Its elegant and refined contribution is exhibited by it unique towel bar handle on the top of the cabinet. Once you open the doors, you’ll be surprised by the dual levels of shelves and the humongous space for storage. With your selection of the Wimbledon collection, you’ll become the champion of your selective taste. You’ll know you’ve scored highest by your guest’s compliments! Available in single sink option in 24” and 36” or double sink option in 60”. Also available in the following finishes: Brown, White, Espresso, and Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349)
- MADE TO MATCH KDH8725 Kitchen Faucet Pull-Down Sprayer for GS8725DL (KDH8725)
- WESTBRASS PVC 45” Cable Drive Bath Waste & Overflow in Polished Chrome (D50P45-26)
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. (K010-0709X25)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter (31321529-32W-CB)
- LAVIVA Wilson 42, White Cabinet & White Carrara Countertop (313ANG-42W-WC)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLWF-CP)
- Laviva Bathroom Vanities with Tops