Shop All Bathroom Vanities with Tops
Laviva
Wimbledon, 36, Espresso Cabinet & White Stripes Counter
Mfr # 313YG319-36E-WS
Zoro # G1946431
product price: $1,421.25
/ea
Free Shipping & Returns
$1,421.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 47.64
- Width 18.5
- Height 34.49
- Material Solid Oak Wood/Plywood/Ceramic
- Weight 216.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313YG319-36E-WS
- Zoro # G1946431
- UPC # 706970287501
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 47.64 |
Width | 18.5 |
Height | 34.49 |
Details
Material | Solid Oak Wood/Plywood/Ceramic |
Weight | 216.05 |
Finish | Grey |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors and Drawers Removable Solid Wood Legs Drilled for Mono Hole Faucet Vanity Comes Pre-assembled Brushed Nickel Handles Ceramic cUPC basin Pop-up Drain Included |
Description
A no-frills example of a classy act, that’s confident of its clean and simple style, is the Wimbledon Collection. “X” does mark the spot of the two doors front and centered showcase. Its elegant and refined contribution is exhibited by it unique towel bar handle on the top of the cabinet. Once you open the doors, you’ll be surprised by the dual levels of shelves and the humongous space for storage. With your selection of the Wimbledon collection, you’ll become the champion of your selective taste. You’ll know you’ve scored highest by your guest’s compliments! Available in single sink option in 24” and 36” or double sink option in 60”. Also available in the following finishes: Brown, White, Espresso, and Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- ZORO SELECT 3" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-338)
- ANVIL Clevis Hanger, 12.688"H, Steel (500357810)
- COMPONENT HARDWARE Rplacement Twist Handle Assmbly 12" Long (D50-0001)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- LAVIVA Mediterraneo, 36, White Cabinet & White Quartz Counter (313MKSH-36W-WQ)
- LAVIVA Alto 30, White Cabinet & White Quartz Countertop (313SMR-30W-WQ)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Quartz Counter (313YG319-24B-WQ)
- Laviva Bathroom Vanities with Tops