Shop All Vanity Parts
Laviva
Wilson 60, Grey Cabinet
Mfr # 313ANG-60G
Zoro # G1512160
product price: $1,986.75
/ea
Free Shipping & Returns
$1,986.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Height 67
- Weight 80
- Features Soft Closing Doors and Drawers Solid Oak Wood Construction Matching Vanity Available Mirrored Glass Crystal Ball Like Handles CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins
- Material Solid Oak Wood/Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313ANG-60G
- Zoro # G1512160
- UPC # 706970289833
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Height | 67 |
Width | 16 |
Length | 18 |
Details
Finish | Grey |
Weight | 80 |
Features | Soft Closing Doors and Drawers Solid Oak Wood Construction Matching Vanity Available Mirrored Glass Crystal Ball Like Handles CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins |
Material | Solid Oak Wood/Plywood |
Description
The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Tub Filler Rough Faucet, Not Applicable (R4700-FL)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 2 in Pipe Size (1WKR7)
- NOSHOK Block & Bleed Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (604-MFS-HL1)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,316, Thrd (4381036460)
- LAVIVA Mediterraneo Sidecab, Grey (313MKSH-SCG)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- CASTELLO USA Alicia 36" Blue Vanity Base with Chrome Handles (CB-VEN-36BLU-CHR-VBO)
- CASTELLO USA Alpine 35" Wall Mounted Gray Vanity Base with Chrome Handles (CB-MC-36G-CHR-VBO)
- KOHLER Mirrored Door Assembly (1202711)
- KOHLER 27 (1354247)
- Laviva Vanity Parts