Shop All Bathroom Vanities with Tops
Laviva
Wilson 36, Grey Cabinet & White Stripe Countertop
Mfr # 313ANG-36G-WS
Zoro # G1946510
product price: $1,646.25
/ea
Free Shipping & Returns
$1,646.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31.89
- Width 22.05
- Height 35.12
- Material Solid Oak Wood/Plywood/Marble
- Weight 142.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313ANG-36G-WS
- Zoro # G1946510
- UPC # 680063902772
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 31.89 |
Width | 22.05 |
Height | 35.12 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 142.2 |
Finish | Brown |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors and Drawers Marble Countertop Undermount cUPC Oval porcelain sink 4" matching backsplash Adjustable Feet Drilled for center set three-hole 8" faucet Vanity Comes Pre-assembled Pop-up Drain Included |
Description
The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 27.5 in W x 51 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-24-12)
- NEWPORT BRASS Cartridge Asm, Bp in No Finish (1-207)
- BECK 1/4" x 6" Black Pipe Nipple Sch 40 (0330007204)
- KOHLER Hardware Pack, Toilet Seat (1133069)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- LAVIVA Luna, 30, Espresso Cabinet & White Quartz Counter (313DVN-30E-WQ)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- LAVIVA Wimbledon, 36, White Cabinet & White Stripes Counter (313YG319-36W-WS)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- Laviva Bathroom Vanities with Tops