Shop All Bathroom Vanities with Tops
Laviva
Wilson 36, Grey Cabinet & Matte White VIVA Stone Surface Countertop
Mfr # 313ANG-36G-MW
Zoro # G1947947
product price: $1,871.25
/ea
Free Shipping & Returns
$1,871.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 228.403012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313ANG-36G-MW
- Zoro # G1947947
- UPC # 685757782326
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 36 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 228.403012 |
Finish | Grey |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish VIVA Stone Solid Surface Dovetail Construction Drawers Integrated Sinks Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled 4 Electrical Outlets Inside Cabinet Zinc Alloy Handle Brushed Finish Square Edge Detail |
Description
The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend With Heel Opening (220280)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- DORMONT Gas Tube Kit, 1/4 x24 In, 22500 BTU (T4-KIT-24)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTP1)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- LAVIVA Wilson 36, Grey Cabinet & Black Wood Countertop (313ANG-36G-BW)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- LAVIVA Wilson 42, White Cabinet & White Carrara Countertop (313ANG-42W-WC)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- Laviva Bathroom Vanities with Tops