Shop All Bathroom Vanities with Tops
Laviva
Wilson 30, Grey Cabinet & Black Wood Countertop
Mfr # 313ANG-30G-BW
Zoro # G1947387
product price: $1,421.25
/ea
Free Shipping & Returns
$1,421.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 217.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313ANG-30G-BW
- Zoro # G1947387
- UPC # 706970289918
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 48 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 217.82 |
Finish | White |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Real Marble Countertop Dovetail Construction Drawers Undermount 20" cUPC rectagle porcelain sink Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled 4 Electrical Outlets Inside Cabinet Zinc Alloy Handle Brushed Finish 3.2" matching backsplash |
Description
The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER 103-004 BIBB 3/4 HOSE (103004)
- KOHLER FLAPPER SHARK FIN KOHLER (GP1078440)
- DIXON Dust Plug, 1 In, 250 psi, Male Adapter (G100-DP-BR)
- JONES STEPHENS Air Gap Cover, Brushed Nickel (A10018)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- LAVIVA Wilson 24, Grey Cabinet & White Stripe Countertop (313ANG-24G-WS)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- LAVIVA Luna, 30, Espresso Cabinet & White Stripes Counter (313DVN-30E-WS)
- BASICWISE Black Modern Wooden Vanity Dressing Table With Two Drawers, Led Mirror and Stool (QI004268L.BK)
- Laviva Bathroom Vanities with Tops