Shop All Bathroom Vanities with Tops
Laviva
Wilson 24, White Cabinet & White Quartz Countertop
Mfr # 313ANG-24W-WQ
Zoro # G1945969
product price: $1,271.25
/ea
Free Shipping & Returns
$1,271.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 254.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313ANG-24W-WQ
- Zoro # G1945969
- UPC # 680063903212
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 60 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 254.19 |
Finish | Brown |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors and Drawers Real Marble Countertop Undermount 20" cUPC rectagle porcelain sink 4" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled |
Description
The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-6-2)
- DURA FAUCET 60" STAINLESS STEEL RV SHOWER HOSE - WHITE (DF-SA200-WT)
- HYDROMAXX 1/2"x25Ft Black Flexible PVC Pipe (BF012025)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/2 in, NPT (ZUSA-PF-10239)
- LAVIVA Wilson 36, Grey Cabinet & Black Wood Countertop (313ANG-36G-BW)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- LAVIVA Wilson 42, White Cabinet & White Carrara Countertop (313ANG-42W-WC)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- LAVIVA Wimbledon, 36, White Cabinet & White Stripes Counter (313YG319-36W-WS)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- Laviva Bathroom Vanities with Tops