Shop All Bathroom Vanities with Tops
Laviva
Wilson 24, Grey Cabinet & White Stripe Countertop
Mfr # 313ANG-24G-WS
Zoro # G1946151
product price: $1,271.25
/ea
Free Shipping & Returns
$1,271.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Width 22
- Height 35
- Material Solid Oak Wood/Plywood/Quartz
- Weight 118.38705
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313ANG-24G-WS
- Zoro # G1946151
- UPC # 706970289871
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 30 |
Width | 22 |
Height | 35 |
Details
Material | Solid Oak Wood/Plywood/Quartz |
Weight | 118.38705 |
Finish | Espresso |
Features | Solid Oak Wood and Plywood Construction Soft Closing Drawers VIVA Stone Solid Surface Integrated Sinks Square Edge Detail Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Crystal Handles Vanity Comes Pre-assembled Tip Tray Under Basin Dovetail Construction Drawers |
Description
The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" x 18" Black Ready Cut Pipe (300B0718)
- SANITUBE Solid Clamp End Cap 304, 1"-1-1/2 (16AMP4-100-150)
- LEGRIS Metric Push-to-Connect Fitting (3136 08 13)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0031)
- LAVIVA Wimbledon, 36, White Cabinet & White Stripes Counter (313YG319-36W-WS)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- LAVIVA Luna, 30, Espresso Cabinet & White Quartz Counter (313DVN-30E-WQ)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- KOHLER Jacquard 36 Vanity, 2 Door, 1 Dwr Legs (99506-LG-1WA)
- Laviva Bathroom Vanities with Tops