Shop All Vanity Tops
Laviva
White Stripes Countertop, 48", Single Hole with Rectangle Sink
Mfr # 313SQ1H-48-WS
Zoro # G1512361
Free Shipping & Returns
$749.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Width 22.05
- Height 0.71
- Material Phoenix Stone
- Weight 53.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313SQ1H-48-WS
- Zoro # G1512361
- UPC # 680063902215
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 30 |
Width | 22.05 |
Height | 0.71 |
Details
Material | Phoenix Stone |
Weight | 53.35 |
Features | Phoenix Stone Half Bullnose Edge Detail White Ceramic Round Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink |
Description
Dressed in classic authentic Marble of Quartz, LAVIVA countertops offer the crowning gem to each vanity. Each precious rendition sparkles with uniqueness creating your ultimate look for your bathroom. The countertops are produced using a 2cm thick slab which is honed and polished to perfection by hand. Topped off with matching backsplash and large cUPC ceramic sink. To enhance longevity the material is sealed twice. The distinctive veins, markings, and color create a feeling of exclusivity and characteristic to your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T-408 NO LEAD GATE VALVE (104-706NL)
- MERIT BRASS 1-1/2 In. 304 Stainless Steel 90 Degree Street Elbow - MNPT X FNPT - Class 150 - 300 PSI - Import (K403-24)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB101LP)
- PLASTIC TRENDS ELBOW22.5PVC-SDR35 4""HXH (P1704)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- LAVIVA Black Wood Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-BW)
- LAVIVA VIVA Stone 36" Right Sink Matte White, Solid Surface Countertop (313SQ1HSS-36R-MW)
- LAVIVA White Carrara Countertop, 42", Single Hole with Rectangle Sink (313SQ1H-42-WC)
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- LAVIVA VIVA Stone 36" Matte White, Solid Surface Countertop (313SQ1HSS-36-MW)
- JEFFREY ALEXANDER 24" Grey Astoria Vanity, Calacatta Vienna Quartz Vanity Top, undermount rectangle bowl (VKITAST24GRCQR)
- Laviva Vanity Tops