Shop All Vanity Tops
Laviva
White Carrara Countertop, 60", Single Hole with Rectangle Sink
Mfr # 313SQ1H-60-WC
Zoro # G1512967
product price: $936.75
/ea
Free Shipping & Returns
$936.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Width 22
- Height 5.9
- Finish Matte White
- Material Solid Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313SQ1H-60-WC
- Zoro # G1512967
- UPC # 680063902116
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 36 |
Width | 22 |
Height | 5.9 |
Details
Finish | Matte White |
Material | Solid Surface |
Weight | 33.0693 |
Features | VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish |
Description
Dressed in classic authentic Marble of Quartz, LAVIVA countertops offer the crowning gem to each vanity. Each precious rendition sparkles with uniqueness creating your ultimate look for your bathroom. The countertops are produced using a 2cm thick slab which is honed and polished to perfection by hand. Topped off with matching backsplash and large cUPC ceramic sink. To enhance longevity the material is sealed twice. The distinctive veins, markings, and color create a feeling of exclusivity and characteristic to your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 12" BRASS NIPPLE (311-116)
- LEGEND VALVE 1/8" BLACK COUPLING (350-500C)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN24)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- LAVIVA VIVA Stone 42" Matte White, Solid Surface Countertop (313SQ1HSS-42-MW)
- LAVIVA White Quartz Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WQ)
- LAVIVA White Carrara Countertop, 42", Single Hole with Rectangle Sink (313SQ1H-42-WC)
- LAVIVA VIVA Stone 36" Right Sink Matte White, Solid Surface Countertop (313SQ1HSS-36R-MW)
- LAVIVA VIVA Stone 36" Left Sink Matte White, Solid Surface Countertop (313SQ1HSS-36L-MW)
- LAVIVA VIVA Stone 36" Matte White, Solid Surface Countertop (313SQ1HSS-36-MW)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- Laviva Vanity Tops