Shop All Vanity Tops
Laviva
White Carrara Countertop, 24", Single Hole with Rectangle Sink
Mfr # 313SQ1H-24-WC
Zoro # G1512407
product price: $446.25
/ea
Free Shipping & Returns
$446.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.39
- Width 21.73
- Height 33.23
- Finish Grey
- Material Solid Wood/Plywood/Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313SQ1H-24-WC
- Zoro # G1512407
- UPC # 680063902062
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 23.39 |
Width | 21.73 |
Height | 33.23 |
Details
Finish | Grey |
Material | Solid Wood/Plywood/Mirror |
Weight | 62.83 |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors Adjustable Feet Crystal Handles CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin Hidden Drawer Inside Cabinet Dovetail Construction Drawers |
Description
Dressed in classic authentic Marble of Quartz, LAVIVA countertops offer the crowning gem to each vanity. Each precious rendition sparkles with uniqueness creating your ultimate look for your bathroom. The countertops are produced using a 2cm thick slab which is honed and polished to perfection by hand. Topped off with matching backsplash and large cUPC ceramic sink. To enhance longevity the material is sealed twice. The distinctive veins, markings, and color create a feeling of exclusivity and characteristic to your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7075LF-12)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 1" (4381050220)
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes (24050-8-0)
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve (CHK BRS 215-2F2F-B)
- LAVIVA Black Wood Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-BW)
- LAVIVA VIVA Stone 42" Matte White, Solid Surface Countertop (313SQ1HSS-42-MW)
- LAVIVA VIVA Stone 48" Matte White, Solid Surface Countertop (313SQ1HSS-48-MW)
- LAVIVA White Stripes Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WS)
- LAVIVA VIVA Stone 30" Matte White, Solid Surface Countertop (313SQ1HSS-30-MW)
- LAVIVA VIVA Stone 72" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-72D-MW)
- ARSTAR INC. Arstar Standard Cultured Marble Bathroom Sink 37 in. W X 22 in. D White (A223710113C1-3)
- Laviva Vanity Tops