Shop All Vanity Tops
Laviva
VIVA Stone 54" Matte White, Solid Surface Countertop
Mfr # 313SQ1HSS-54-MW
Zoro # G1512608
Free Shipping & Returns
$971.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 42.01
- Width 22.05
- Height 1.26
- Material Marble
- Weight 71.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313SQ1HSS-54-MW
- Zoro # G1512608
- UPC # 685757781176
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 42.01 |
Width | 22.05 |
Height | 1.26 |
Details
Material | Marble |
Weight | 71.65 |
Features | Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink |
Description
Our VIVA Stone countertop is definitely the cherry on top of your beautiful cabinet. This elegant countertop is constructed from high-end resin and is designed to last. Its seamless design has striking integrated sinks, perfect for easy maintenance. The VIVA Stone countertops have a modern square edge detail with sleek corners. This versatile countertop is available in both a Velvet Matte Black or a Leathery Matte White finish. As part of our Forever Collection, this countertop is really designed to last! Our VIVA Stone is stain resistant and comes with a high grit pad which helps remove mild marks and scratches that may occur. Most of all, it is antimicrobial, and doesn’t support growth of bacteria, mold, and mildew. This countertop is available in almost every size from 24” to 72”. Don’t think twice because the VIVA Stone countertop is guaranteed to be the highlight piece in your space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2.5-PL-316)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350XL)
- JONES STEPHENS Almond Faucet Hole Cover (B1020AL)
- AMERICAN STANDARD Retrofit Cap Nut, Brass, Silver, PK4 (7381285-200.0070A)
- LAVIVA White Quartz Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-WQ)
- LAVIVA Odyssey, 36, White Stripes Countertop (313613-36-WS)
- LAVIVA White Stripes Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-WS)
- LAVIVA VIVA Stone 36" Matte White, Solid Surface Countertop (313SQ1HSS-36-MW)
- LAVIVA White Carrara Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WC)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- FGI Vanity Top, 37 in OAL, 22 in OAW, Marble, White, Countertop Edge (WW-2237)
- Laviva Vanity Tops