Shop All Vanity Tops
Laviva
VIVA Stone 36" Matte White, Solid Surface Countertop
Mfr # 313SQ1HSS-36-MW
Zoro # G1512337
product price: $696.75
/ea
Free Shipping & Returns
$696.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48.03
- Width 22.05
- Height 0.71
- Material Marble
- Weight 84.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313SQ1HSS-36-MW
- Zoro # G1512337
- UPC # 685757781077
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 48.03 |
Width | 22.05 |
Height | 0.71 |
Details
Material | Marble |
Weight | 84.66 |
Features | Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink |
Description
Our VIVA Stone countertop is definitely the cherry on top of your beautiful cabinet. This elegant countertop is constructed from high-end resin and is designed to last. Its seamless design has striking integrated sinks, perfect for easy maintenance. The VIVA Stone countertops have a modern square edge detail with sleek corners. This versatile countertop is available in both a Velvet Matte Black or a Leathery Matte White finish. As part of our Forever Collection, this countertop is really designed to last! Our VIVA Stone is stain resistant and comes with a high grit pad which helps remove mild marks and scratches that may occur. Most of all, it is antimicrobial, and doesn’t support growth of bacteria, mold, and mildew. This countertop is available in almost every size from 24” to 72”. Don’t think twice because the VIVA Stone countertop is guaranteed to be the highlight piece in your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Close Black Pipe Nipple Sch 40 (5P633)
- AMERICAN STANDARD Concealed, Stainless Steel, Slide/Grab Bar, Chrome plated (1662236.002)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001240-GR)
- DANCO Faucet Handle, Metal, Chrome Plated, For Gerber Faucets (88088)
- LAVIVA White Quartz Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WQ)
- LAVIVA VIVA Stone 60" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-60D-MW)
- LAVIVA White Carrara Countertop, 42", Single Hole with Rectangle Sink (313SQ1H-42-WC)
- LAVIVA Black Wood Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-BW)
- LAVIVA VIVA Stone 36" Right Sink Matte White, Solid Surface Countertop (313SQ1HSS-36R-MW)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- LAVIVA Black Wood Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-BW)
- Laviva Vanity Tops