Shop All Vanity Tops
Laviva
VIVA Stone 36" Left Sink Matte White, Solid Surface Countertop
Mfr # 313SQ1HSS-36L-MW
Zoro # G1512976
product price: $696.75
/ea
Free Shipping & Returns
$696.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.23
- Width 21.65
- Height 33.86
- Finish Grey
- Material Solid Oak Wood/Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313SQ1HSS-36L-MW
- Zoro # G1512976
- UPC # 685757781091
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 23.23 |
Width | 21.65 |
Height | 33.86 |
Details
Finish | Grey |
Material | Solid Oak Wood/Plywood |
Weight | 71.65 |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors Adjustable Feet Zinc Alloy Handle Brushed Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin |
Description
Our VIVA Stone countertop is definitely the cherry on top of your beautiful cabinet. This elegant countertop is constructed from high-end resin and is designed to last. Its seamless design has striking integrated sinks, perfect for easy maintenance. The VIVA Stone countertops have a modern square edge detail with sleek corners. This versatile countertop is available in both a v finish. As part of our Forever Collection, this countertop is really designed to last! Our VIVA Stone is stain resistant and comes with a high grit pad which helps remove mild marks and scratches that may occur. Most of all, it is antimicrobial, and doesn’t support growth of bacteria, mold, and mildew. This countertop is available in almost every size from 24” to 72”. Don’t think twice because the VIVA Stone countertop is guaranteed to be the highlight piece in your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Champagne Bronze (T4759-CZ)
- NIBCO 1/2" x 12" NOM FTG Copper Stub Out (620L 1/2X12)
- WATTS Repair Kit For U5 3/4" Leadfree (0125122)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 6240 W, 1 Phase (M30/208HTR 110F-I)
- LAVIVA White Stripes Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WS)
- LAVIVA VIVA Stone 60" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-60D-MW)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- LAVIVA White Quartz Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WQ)
- LAVIVA VIVA Stone 72" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-72D-MW)
- LAVIVA White Carrara Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WC)
- ARSTAR INC. Arstar Standard Cultured Marble Bathroom Sink 31 in. W X 22 in. D White (A223110113C1-3)
- Laviva Vanity Tops