Shop All Vanity Tops
Laviva
VIVA Stone 24" Matte White, Solid Surface Countertop
Mfr # 313SQ1HSS-24-MW
Zoro # G1512906
product price: $506.25
/ea
Free Shipping & Returns
$506.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 29.21
- Width 21.65
- Height 33.78
- Finish White
- Material Solid Oak Wood/Plywood/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313SQ1HSS-24-MW
- Zoro # G1512906
- UPC # 685757781039
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 29.21 |
Width | 21.65 |
Height | 33.78 |
Details
Finish | White |
Material | Solid Oak Wood/Plywood/Stainless Steel |
Weight | 70.55 |
Features | Solid Oak Wood, Staineless Steel, and Plywood Construction Soft Closing Drawers Adjustable Feet Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Dovetail Construction Drawers Black Powder Coated Stainless Steel Legs Bottom Legs are Optional, Vanity can be Wall Mounted Sleek Handleless Design |
Description
Our VIVA Stone countertop is definitely the cherry on top of your beautiful cabinet. This elegant countertop is constructed from high-end resin and is designed to last. Its seamless design has striking integrated sinks, perfect for easy maintenance. The VIVA Stone countertops have a modern square edge detail with sleek corners. This versatile countertop is available in both a Velvet Matte Black or a Leathery Matte White finish. As part of our Forever Collection, this countertop is really designed to last! Our VIVA Stone is stain resistant and comes with a high grit pad which helps remove mild marks and scratches that may occur. Most of all, it is antimicrobial, and doesn’t support growth of bacteria, mold, and mildew. This countertop is available in almost every size from 24” to 72”. Don’t think twice because the VIVA Stone countertop is guaranteed to be the highlight piece in your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Y Connector, 3/8 In, Barbed, Nylon, PK10 (Y0-6BN)
- BELL & GOSSETT 1/2", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 1/2)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-KM-150)
- PARKER 1/4" x 1/8" A-LOK x FNPT SS Female Straight Connector (2FSC4N-316)
- LAVIVA Black Wood Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-BW)
- LAVIVA White Quartz Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-WQ)
- LAVIVA White Stripes Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WS)
- LAVIVA VIVA Stone 72" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-72D-MW)
- LAVIVA VIVA Stone 36" Right Sink Matte White, Solid Surface Countertop (313SQ1HSS-36R-MW)
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- Laviva Vanity Tops