Shop All Vanity Tops
Laviva
Pure White Countertop, 30", Single Hole with Round Sink
Mfr # 313RD1H-30-PW
Zoro # G1512389
product price: $524.25
/ea
Free Shipping & Returns
$524.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.02
- Width 22.05
- Height 1.26
- Material Marble
- Weight 46.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313RD1H-30-PW
- Zoro # G1512389
- UPC # 680063903038
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 24.02 |
Width | 22.05 |
Height | 1.26 |
Details
Material | Marble |
Weight | 46.96 |
Features | Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink |
Description
Dressed in classic authentic Marble of Quartz, LAVIVA countertops offer the crowning gem to each vanity. Each precious rendition sparkles with uniqueness creating your ultimate look for your bathroom. The countertops are produced using a 2cm thick slab which is honed and polished to perfection by hand. Topped off with matching backsplash and large cUPC ceramic sink. To enhance longevity the material is sealed twice. The distinctive veins, markings, and color create a feeling of exclusivity and characteristic to your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEVUE PVC Side Outlet Drain (BV-SD-1.5)
- NIBCO 1" x 1/2" x 1" NOM C Copper Reducing Tee (611RR 1x1/2x1)
- AB&A 4" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60365)
- SHARKBITE MAX Elbow, Brass, Brass (UR648)
- LAVIVA VIVA Stone 48" Matte White, Solid Surface Countertop (313SQ1HSS-48-MW)
- LAVIVA White Carrara Countertop, 42", Single Hole with Rectangle Sink (313SQ1H-42-WC)
- LAVIVA VIVA Stone 72" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-72D-MW)
- LAVIVA VIVA Stone 30" Matte White, Solid Surface Countertop (313SQ1HSS-30-MW)
- LAVIVA VIVA Stone 60" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-60D-MW)
- LAVIVA Black Wood Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-BW)
- JEFFREY ALEXANDER 24In. White Percival Vanity, Lavante Cultured Marble Vessel Vanity Top, Integrated Rectangle Bowl (VKITPER24WHLAR)
- Laviva Vanity Tops