Shop All Bathroom Vanities with Tops
Laviva
Odyssey, 60, White Cabinet & White Carrera Counter
Mfr # 313613-60W-WC
Zoro # G1947676
product price: $2,471.25
/ea
Free Shipping & Returns
$2,471.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 299.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313613-60W-WC
- Zoro # G1947676
- UPC # 706970287242
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 60 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 299.39 |
Finish | White |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Real Marble Countertop Undermount cUPC 20" rectangle porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled Optional Toe Kick Assembly Included |
Description
The Odyssey collection is a “work of art” fashioned into a vanity of worth, function, and style. From the top of the countertop, finished so eloquently by the double OG edge, to the grain within the finish, lavishly covering the cabinet in 2 colors: Classic White and Maple Grey. The brilliance of the well-thought out concept continues with open shelves and top drawer (on the 36” or larger). This vanity also comes with an optional Toe-Kick assembly to cover the freestanding legs for a “built-in” approach. Available in single sink options in 24”, 30”, 36”, 48”, and double sink option in 60”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER-TROL Flush Valve, with Controller (EZ-MTP-WC)
- NYLOCHEM Nylochem Nylon 12 Tubing, 8mm / 5/16" x 100', Black (N08M/516ABK)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-KM-30)
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU7)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- LAVIVA Mediterraneo, 36, White Cabinet & White Quartz Counter (313MKSH-36W-WQ)
- LAVIVA Wilson 42, Grey Cabinet & White Carrara Countertop (313ANG-42G-WC)
- KOHLER Jute 48 Vanity, 2 Door, 4 Dwr (99544-1WM)
- Laviva Bathroom Vanities with Tops