Shop All Vanity Parts
Laviva
Odyssey, 60, Maple Grey Cabinet
Mfr # 313613-60G
Zoro # G1513019
product price: $1,836.75
/ea
Free Shipping & Returns
$1,836.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 51.59
- Features Real Quartz Modern Square Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink
- Width 22.05
- Height 0.71
- Material Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313613-60G
- Zoro # G1513019
- UPC # 683318985803
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Width | 22.05 |
Height | 0.71 |
Length | 30 |
Details
Weight | 51.59 |
Features | Real Quartz Modern Square Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink |
Material | Quartz |
Description
The Odyssey collection is a “work of art” fashioned into a vanity of worth, function, and style. From the top of the countertop, finished so eloquently by the double OG edge, to the grain within the finish, lavishly covering the cabinet in 2 colors: Classic White and Maple Grey. The brilliance of the well-thought out concept continues with open shelves and top drawer (on the 36” or larger). This vanity also comes with an optional Toe-Kick assembly to cover the freestanding legs for a “built-in” approach. Available in single sink options in 24”, 30”, 36”, 48”, and double sink option in 60”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 10 in H (555441-75)
- ACCUFORM Snap Hook Loop, 1-1/2x2-13/16 in, Zinc-plated Steel (HTL175)
- KECKLEY 4", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (42RFY-CS045P34-GBI-SA7)
- PERRIN & ROWE 1/2" Low Lead Cartridge Quarter Turn Clockwise Opening (9.13195)
- LAVIVA Mediterraneo Sidecab, Grey (313MKSH-SCG)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- KOHLER Cord, 4 Lamp, Socket (CB-SS339)
- CASTELLO USA Alicia 60" White Vanity Base with Chrome Handles (CB-VEN-72W-CHR-VBO)
- ACHLA DESIGNS ACHLA Designs WS-01Z 18 in. Vita Half-Round Wall Shelf (WS-01Z)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- KOHLER Mirrored Door Assembly (1202711)
- Laviva Vanity Parts