Shop All Bathroom Vanities with Tops
Laviva
Odyssey, 48, White Cabinet & Matte White VIVA Stone Surface Countertop
Mfr # 313613-48W-MW
Zoro # G1947770
product price: $2,136.75
/ea
Free Shipping & Returns
$2,136.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 200.182252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313613-48W-MW
- Zoro # G1947770
- UPC # 685757782173
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 48 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 200.182252 |
Finish | White |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers VIVA Stone Solid Surface Integrated Sinks Square Edge Detail Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled Optional Toe Kick Assembly Included Dovetail Construction Drawers |
Description
The Odyssey collection is a “work of art” fashioned into a vanity of worth, function, and style. From the top of the countertop, finished so eloquently by the double OG edge, to the grain within the finish, lavishly covering the cabinet in 2 colors: Classic White and Maple Grey. The brilliance of the well-thought out concept continues with open shelves and top drawer (on the 48” or larger). This vanity also comes with an optional Toe-Kick assembly to cover the freestanding legs for a “built-in” approach. Available in single sink options in 48”, 48”, 48”, 48”, and double sink option in 60”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 304 SS Half Coupling, Max. Pressure: 300 psi (40HC111N034)
- ZORO SELECT 1-1/2" Solder Brass Swing Check Valve (10F332)
- APOLLO VALVES Fitting Pex 3/4 Inch Tee Brass (APXT34)
- JOMAR VALVE 1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- LAVIVA Alto 30, White Cabinet & White Quartz Countertop (313SMR-30W-WQ)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- LAVIVA Wimbledon, 60, Grey Cabinet & White Carrera Counter (313YG319-60G-WC)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- LAVIVA Mediterraneo, 36, White Cabinet & White Quartz Counter (313MKSH-36W-WQ)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- Laviva Bathroom Vanities with Tops