Shop All Vanity Tops
Laviva
Odyssey, 36, Black Wood Marble Top
Mfr # 313613-36-BW
Zoro # G1512319
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35.98
- Width 30
- Height 0.79
- Finish Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313613-36-BW
- Zoro # G1512319
- UPC # 683318986268
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 35.98 |
Width | 30 |
Height | 0.79 |
Details
Finish | Grey |
Material | Wood |
Weight | 24.38 |
Features | Solid Oak wood frame Durable, water resistant polyurethane finish Surface mount installation Preinstalled mounting hardware for easy installation CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins |
Description
Dressed in classic authentic Marble of Quartz, LAVIVA countertops offer the crowning gem to each vanity. Each precious rendition sparkles with uniqueness creating your ultimate look for your bathroom. The countertops are produced using a 2cm thick slab which is honed and polished to perfection by hand. Topped off with matching backsplash and large cUPC ceramic sink. To enhance longevity the material is sealed twice. The distinctive veins, markings, and color create a feeling of exclusivity and characteristic to your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp End Tee - 316SS SF4 (S7MP-1.5-PM-316)
- KOHLER Square 24" Towel Bar (23285-BN)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480821E)
- DRIVE MEDICAL Raised Toilet Seat w/ Lock, Standard Seat, 4" (rtl12064)
- LAVIVA White Carrara Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WC)
- LAVIVA VIVA Stone 60" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-60D-MW)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- LAVIVA White Stripes Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WS)
- LAVIVA White Stripes Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WS)
- LAVIVA VIVA Stone 42" Matte White, Solid Surface Countertop (313SQ1HSS-42-MW)
- LAVIVA VIVA Stone 36" Matte White, Solid Surface Countertop (313SQ1HSS-36-MW)
- Laviva Vanity Tops