Shop All Bathroom Vanities with Tops
Laviva
Odyssey, 30, Maple Grey Cabinet & White Stripes Counter
Mfr # 313613-30G-WS
Zoro # G1947061
product price: $1,349.25
/ea
Free Shipping & Returns
$1,349.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 131.461372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313613-30G-WS
- Zoro # G1947061
- UPC # 706970287075
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 24 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 131.461372 |
Finish | Maple Grey |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers VIVA Stone Solid Surface Integrated Sinks Square Edge Detail Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled Optional Toe Kick Assembly Included Dovetail Construction Drawers |
Description
The Odyssey collection is a “work of art” fashioned into a vanity of worth, function, and style. From the top of the countertop, finished so eloquently by the double OG edge, to the grain within the finish, lavishly covering the cabinet in 2 colors: Classic White and Maple Grey. The brilliance of the well-thought out concept continues with open shelves and top drawer (on the 36” or larger). This vanity also comes with an optional Toe-Kick assembly to cover the freestanding legs for a “built-in” approach. Available in single sink options in 24”, 30”, 36”, 48”, and double sink option in 60”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Crtrdg ColnyDual Cntrl Blistrpack (A954120-0070AP)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 40 (5P691)
- BOBRICK Bobrick Channel-Frame Mirror 18inW x 30inH - (B-165 1830)
- RIDGID Cordless Press Tool, 15.8" L, 12 V (57388)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Quartz Counter (313YG319-24B-WQ)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- LAVIVA Luna, 30, Espresso Cabinet & White Stripes Counter (313DVN-30E-WS)
- LAVIVA Nova 32, Espresso Cabinet & Ceramic Basin Counter (31321529-32E-CB)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxl)
- Laviva Bathroom Vanities with Tops