Shop All Bathroom Vanities with Tops
Laviva
Odyssey, 24, Maple Grey Cabinet & White Carrera Counter
Mfr # 313613-24G-WC
Zoro # G1947542
product price: $1,154.25
/ea
Free Shipping & Returns
$1,154.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 115.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313613-24G-WC
- Zoro # G1947542
- UPC # 683318987418
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 24 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 115.3 |
Finish | Grey |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Real Marble Countertop Undermount cUPC 20" rectangle porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled Optional Toe Kick Assembly Included Dovetail Construction Drawers |
Description
The Odyssey collection is a “work of art” fashioned into a vanity of worth, function, and style. From the top of the countertop, finished so eloquently by the double OG edge, to the grain within the finish, lavishly covering the cabinet in 2 colors: Classic White and Maple Grey. The brilliance of the well-thought out concept continues with open shelves and top drawer (on the 36” or larger). This vanity also comes with an optional Toe-Kick assembly to cover the freestanding legs for a “built-in” approach. Available in single sink options in 24”, 30”, 36”, 48”, and double sink option in 60”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN 24VDC Direct Acting Solenoid Valve, Universal (3825-06-A203)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STV)
- CHICAGO FAUCET Hot And Cold Water Pedal Box (625-LPABCP)
- NDS Union Pvc Ips 1-1/4 In (U-1250-T)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- LAVIVA Nova 32, Espresso Cabinet & Ceramic Basin Counter (31321529-32E-CB)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- LAVIVA Luna, 30, Espresso Cabinet & White Quartz Counter (313DVN-30E-WQ)
- Laviva Bathroom Vanities with Tops