Shop All Bathroom Vanities with Tops
Laviva
Nova 32, White Cabinet & Ceramic Basin Counter
Mfr # 31321529-32W-CB
Zoro # G1946827
product price: $990.00
/ea
Free Shipping & Returns
$990.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 42
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 114.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 31321529-32W-CB
- Zoro # G1946827
- UPC # 683318987401
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 42 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 114.42 |
Finish | White |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish VIVA Stone Solid Surface Dovetail Construction Drawers Integrated Sinks Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled 4 Electrical Outlets Inside Cabinet Zinc Alloy Handle Brushed Finish Square Edge Detail |
Description
The Nova Collection offers a modern yet contemporary design without sacrificing functionality. This elegant collection offers 2 doors and many full extension drawers with soft closing hinges and rails, so you’ll never hear the door slam. The sleek ceramic basin has a modern rectangular seamless sink that is 18” wide with an overflow to protect from any clogging. This stylish vanity has immaculate finish options including: White, Grey, Espresso, and Brown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/2" Pipe Size (VS1204P-8)
- MIRREDGE 1-1/2" W, Mirror Seam Plates (32502)
- BLACK SWAN Water Meter Key 1/2" x 27" (19150)
- SPRINGER PARTS Valve Service Kit, LKC-2-1" FPM; Replaces Alfa Laval Part# 9611924017 (9611924017SP)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- LAVIVA Luna, 30, Espresso Cabinet & White Stripes Counter (313DVN-30E-WS)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- LAVIVA Wilson 24, Grey Cabinet & White Stripe Countertop (313ANG-24G-WS)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- LAVIVA Alto 30, White Cabinet & White Carrara Countertop (313SMR-30W-WC)
- DEPOT E-SHOP Dustin Free Standing Sink Cabinet, White (DE-MLB5587)
- Laviva Bathroom Vanities with Tops