Shop All Bathroom Vanities with Tops
Laviva
Nova 32, Grey Cabinet & Ceramic Basin Counter
Mfr # 31321529-32G-CB
Zoro # G1947116
Free Shipping & Returns
$990.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble/Mirror
- Weight 115.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 31321529-32G-CB
- Zoro # G1947116
- UPC # 683318987395
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 24 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble/Mirror |
Weight | 115.96 |
Finish | Grey |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Marble Countertop Undermount cUPC 20" rectangle porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Crystal Handles Vanity Comes Pre-assembled Dovetail Construction Drawers |
Description
The Nova Collection offers a modern yet contemporary design without sacrificing functionality. This elegant collection offers 2 doors and many full extension drawers with soft closing hinges and rails, so you’ll never hear the door slam. The sleek ceramic basin has a modern rectangular seamless sink that is 18” wide with an overflow to protect from any clogging. This stylish vanity has immaculate finish options including: White, Grey, Espresso, and Brown.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Plastic Stopper (STP-PL)
- CHERNE Mechanical Expansion Plug, 4" Nominal (268048)
- LEGEND VALVE 2" BRONZE TEE NO LEAD (310-108NL)
- BECK 3" x 5" Black Pipe Nipple Sch 40 (0330046202)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- LAVIVA Luna, 30, Espresso Cabinet & White Quartz Counter (313DVN-30E-WQ)
- LAVIVA Wimbledon, 60, Grey Cabinet & White Carrera Counter (313YG319-60G-WC)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- LAVIVA Wilson 42, Grey Cabinet & White Carrara Countertop (313ANG-42G-WC)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- Laviva Bathroom Vanities with Tops