Shop All Bathroom Vanities with Tops
Laviva
Nova 32, Brown Cabinet & Ceramic Basin Counter
Mfr # 31321529-32B-CB
Zoro # G1946608
product price: $990.00
/ea
Free Shipping & Returns
$990.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 203.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 31321529-32B-CB
- Zoro # G1946608
- UPC # 683318987371
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 48 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 203.93 |
Finish | Grey |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Real Marble Countertop Undermount cUPC 20" rectangle porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled Optional Toe Kick Assembly Included Dovetail Construction Drawers |
Description
The Nova Collection offers a modern yet contemporary design without sacrificing functionality. This elegant collection offers 2 doors and many full extension drawers with soft closing hinges and rails, so you’ll never hear the door slam. The sleek ceramic basin has a modern rectangular seamless sink that is 18” wide with an overflow to protect from any clogging. This stylish vanity has immaculate finish options including: White, Grey, Espresso, and Brown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Black Pipe Sch 40 (586-360)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LFU5B-Z3)
- ANDERSON METALS Nut Flare Brass Short 1/2 (754014-08)
- B & K Bush Hex Gal 2-1/2 X 2 (511-998BC)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- LAVIVA Wilson 36, Grey Cabinet & Black Wood Countertop (313ANG-36G-BW)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- LAVIVA Wilson 42, White Cabinet & White Carrara Countertop (313ANG-42W-WC)
- LAVIVA Wilson 24, Grey Cabinet & White Stripe Countertop (313ANG-24G-WS)
- ELEGANT DECOR 42 Inch Single Bathroom Vanity In Black (VF18842BK)
- Laviva Bathroom Vanities with Tops