Shop All Vanity Parts
Laviva
Mediterraneo Sidecab, Grey
Mfr # 313MKSH-SCG
Zoro # G1512197
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Grey
- Length 35.35
- Width 21.73
- Features Solid Oak Wood and Plywood Construction Soft Closing Doors Adjustable Feet Crystal Handles CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin Hidden Drawer Inside Cabinet Toilet Paper Holder Inside Cabinet Dovetail Construction Drawers
- Height 33.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313MKSH-SCG
- Zoro # G1512197
- UPC # 683318985339
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Length | 35.35 |
Width | 21.73 |
Height | 33.23 |
Details
Finish | Grey |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors Adjustable Feet Crystal Handles CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin Hidden Drawer Inside Cabinet Toilet Paper Holder Inside Cabinet Dovetail Construction Drawers |
Weight | 85.98 |
Material | Solid Wood/Plywood/Mirror |
Description
Presenting the Mediterraneo Collection, if you’re going for the “Putting on the Ritz” look, with a nod to classical vintage, this look brings its classic relevance to today’s bathrooms. The Mediterraneo vanity features a real wood cabinet with doors that showcases classical cut-outs, layered onto a mirrored glass background. As you reach for the crystal glass knobs on the cabinets soft-closing doors, they open to an open bottom platform which contains a surprise hidden drawer with soft closing rails. Style and functionality have indeed married and produced this fantasy beauty, come to reality in two finishes: Grey and Classic White. Still seeking more storage? A coordinating tall side cabinet commands your attention and completes the ritzy elegant look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE2)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G5-LF1200-2p-4108)
- KISSLER Actuator, 5 Hx4 Wx5 L In, Plastic (68-8470)
- ZORO SELECT 3" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT3.0)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- LAVIVA Alto 30, White Cabinet (313SMR-30W)
- THRIFCO PLUMBING Bathroom Sink Vanity Installation Kit (9406511)
- ACHLA DESIGNS ACHLA Designs WS-01Z 18 in. Vita Half-Round Wall Shelf (WS-01Z)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Gold Handles (CB-MC-48W-GLD-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Blue Vanity Base with Black Handles (CB-MC-60BLU-BL-VBO)
- Laviva Vanity Parts