Shop All Bathroom Vanities with Tops
Laviva
Mediterraneo, 36, White Cabinet & White Quartz Counter
Mfr # 313MKSH-36W-WQ
Zoro # G1947752
product price: $1,571.25
/ea
Free Shipping & Returns
$1,571.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Quartz/Mirror
- Weight 150.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313MKSH-36W-WQ
- Zoro # G1947752
- UPC # 680063903328
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 36 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Quartz/Mirror |
Weight | 150.36 |
Finish | White |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Quartz Countertop Undermount cUPC 20" rectangle porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Crystal Handles Vanity Comes Pre-assembled Dovetail Construction Drawers |
Description
Presenting the Mediterraneo Collection, if you’re going for the “Putting on the Ritz” look, with a nod to classical vintage, this look brings its classic relevance to today’s bathrooms. The Mediterraneo vanity features a real wood cabinet with doors that showcases classical cut-outs, layered onto a mirrored glass background. As you reach for the crystal glass knobs on the cabinets soft-closing doors, they open to an open bottom platform which contains a surprise hidden drawer with soft closing rails. Style and functionality have indeed married and produced this fantasy beauty, come to reality in two finishes: Grey and Classic White. Still seeking more storage? A coordinating tall side cabinet commands your attention and completes the ritzy elegant look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Reducing Valve 112-Nr3Xldu (112-NR3XLDU)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004277T)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 36", Polished Chrome (GB2022-36PC)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- LAVIVA Wimbledon, 36, Grey Cabinet & White Stripes Counter (313YG319-36G-WS)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter (31321529-32W-CB)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- Laviva Bathroom Vanities with Tops