Shop All Bathroom Vanities with Tops
Laviva
Mediterraneo, 36, Gry Cabinet & Matte White Stone Surface Countertop
Mfr # 313MKSH-36G-MW
Zoro # G1946258
product price: $1,706.25
/ea
Free Shipping & Returns
$1,706.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 22
- Height 35
- Material Solid Oak Wood/Plywood/Stainless Steel/Marble
- Weight 109.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313MKSH-36G-MW
- Zoro # G1946258
- UPC # 685757782005
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 24 |
Width | 22 |
Height | 35 |
Details
Material | Solid Oak Wood/Plywood/Stainless Steel/Marble |
Weight | 109.13 |
Finish | White |
Features | Stainless Steel, Solid Oak Wood and Plywood Construction Soft Closing Drawers Adjustable Feet Undermount cUPC 20" rectangle porcelain sink Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Drilled for Mono Hole Faucet (additional holes upon request) Dovetail Construction Drawers Black Powder Coated Stainless Steel Legs Bottom Legs are Optional, Vanity can be Wall Mounted Sleek Handleless Design |
Description
Presenting the Mediterraneo Collection, if you’re going for the “Putting on the Ritz” look, with a nod to classical vintage, this look brings its classic relevance to today’s bathrooms. The Mediterraneo vanity features a real wood cabinet with doors that showcases classical cut-outs, layered onto a mirrored glass background. As you reach for the crystal glass knobs on the cabinets soft-closing doors, they open to an open bottom platform which contains a surprise hidden drawer with soft closing rails. Style and functionality have indeed married and produced this fantasy beauty, come to reality in two finishes: Grey and Classic White. Still seeking more storage? A coordinating tall side cabinet commands your attention and completes the ritzy elegant look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Naval 110 Xyv Flush Valve (NAVAL 110 XYV)
- DYNAQUIP CONTROLS Lever Handle (120023)
- WHEELER-REX Pex Ring Crimper, 1" (89204)
- CHICAGO FAUCET Foot Pedal Faucet Repair Part, Polished chrome (834-EPSLOABCP)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- LAVIVA Wimbledon, 60, Grey Cabinet & White Carrera Counter (313YG319-60G-WC)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- LAVIVA Alto 30, White Cabinet & White Carrara Countertop (313SMR-30W-WC)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxl)
- Laviva Bathroom Vanities with Tops