Shop All Bathroom Vanities with Tops
Laviva
Mediterraneo, 36, Grey Cabinet & White Stripes Counter
Mfr # 313MKSH-36G-WS
Zoro # G1947332
product price: $1,571.25
/ea
Free Shipping & Returns
$1,571.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Quartz
- Weight 156.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313MKSH-36G-WS
- Zoro # G1947332
- UPC # 683318987333
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 36 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Quartz |
Weight | 156.97 |
Finish | Grey |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors Real Quartz Countertop Undermount 20" cUPC rectagle porcelain sink 4" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled |
Description
Presenting the Mediterraneo Collection, if you’re going for the “Putting on the Ritz” look, with a nod to classical vintage, this look brings its classic relevance to today’s bathrooms. The Mediterraneo vanity features a real wood cabinet with doors that showcases classical cut-outs, layered onto a mirrored glass background. As you reach for the crystal glass knobs on the cabinets soft-closing doors, they open to an open bottom platform which contains a surprise hidden drawer with soft closing rails. Style and functionality have indeed married and produced this fantasy beauty, come to reality in two finishes: Grey and Classic White. Still seeking more storage? A coordinating tall side cabinet commands your attention and completes the ritzy elegant look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-119)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P702)
- AEROQUIP PTFE Hose, 3/16 IDx60 L, Brass, 3000 PSI (1PCN2)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- LAVIVA Wimbledon, 36, White Cabinet & White Stripes Counter (313YG319-36W-WS)
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter (31321529-32W-CB)
- LAVIVA Wimbledon, 60, Grey Cabinet & White Carrera Counter (313YG319-60G-WC)
- LAVIVA Wilson 42, Grey Cabinet & White Carrara Countertop (313ANG-42G-WC)
- BASICWISE Black Modern Wooden Dressing Table with Drawer, Mirror and Shelves for The Dining Room, Entryway (QI004241L.BK)
- Laviva Bathroom Vanities with Tops