Shop All Vanity Parts
Laviva
Mediterraneo, 36, Grey Cabinet
Mfr # 313MKSH-36G
Zoro # G1512221
Free Shipping & Returns
$1,086.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink
- Weight 53.79
- Length 30
- Material Marble
- Width 22.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313MKSH-36G
- Zoro # G1512221
- UPC # 683318985667
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Length | 30 |
Width | 22.05 |
Height | 1.26 |
Details
Features | Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink |
Weight | 53.79 |
Material | Marble |
Description
Presenting the Mediterraneo Collection, if you’re going for the “Putting on the Ritz” look, with a nod to classical vintage, this look brings its classic relevance to today’s bathrooms. The Mediterraneo vanity features a real wood cabinet with doors that showcases classical cut-outs, layered onto a mirrored glass background. As you reach for the crystal glass knobs on the cabinets soft-closing doors, they open to an open bottom platform which contains a surprise hidden drawer with soft closing rails. Style and functionality have indeed married and produced this fantasy beauty, come to reality in two finishes: Grey and Classic White. Still seeking more storage? A coordinating tall side cabinet commands your attention and completes the ritzy elegant look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- CHARLOTTE PIPE AND FOUNDRY 112x 5 SCH40 DWV Pipe (PVC 07112 1000HC)
- NAUGATUCK Float Ball, Round Shape, 8" dia., 43.00 oz. (GR80S4141B)
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3814)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- LAVIVA Mediterraneo Sidecab, Grey (313MKSH-SCG)
- DUNDAS JAFINE Dundas Jafine Inc. 4in. X 50 Flexible Vinyl Ducting FD450E (FD450E)
- CASTELLO USA Alicia 30" Gray Vanity Base with Gold Handles (CB-VEN-30G-GLD-VBO)
- CASTELLO USA Yamyam 36" Gray Vanity with Chrome Handles (Right Base Only) (CB-YAM-36G-R-CHR-VBO)
- CASTELLO USA Alpine 35" Wall Mounted Gray Vanity Base with Chrome Handles (CB-MC-36G-CHR-VBO)
- ACHLA DESIGNS ACHLA Designs WS-01Z 18 in. Vita Half-Round Wall Shelf (WS-01Z)
- Laviva Vanity Parts