Shop All Vanity Parts
Laviva
Mediterraneo, 24, White Cabinet
Mfr # 313MKSH-24W
Zoro # G1513247
Free Shipping & Returns
$824.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.6
- Weight 14
- Features Solid Oak wood frame Durable, water resistant polyurethane finish Surface mount installation Preinstalled mounting hardware for easy installation CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins
- Length 27.5
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313MKSH-24W
- Zoro # G1513247
- UPC # 683318985650
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Height | 0.6 |
Length | 27.5 |
Width | 27.5 |
Details
Weight | 14 |
Features | Solid Oak wood frame Durable, water resistant polyurethane finish Surface mount installation Preinstalled mounting hardware for easy installation CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins |
Material | Wood |
Finish | Grey |
Description
Presenting the Mediterraneo Collection, if you’re going for the “Putting on the Ritz” look, with a nod to classical vintage, this look brings its classic relevance to today’s bathrooms. The Mediterraneo vanity features a real wood cabinet with doors that showcases classical cut-outs, layered onto a mirrored glass background. As you reach for the crystal glass knobs on the cabinets soft-closing doors, they open to an open bottom platform which contains a surprise hidden drawer with soft closing rails. Style and functionality have indeed married and produced this fantasy beauty, come to reality in two finishes: Grey and Classic White. Still seeking more storage? A coordinating tall side cabinet commands your attention and completes the ritzy elegant look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/4In (1022-0012)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908167)
- WOODWARD FAB Round Tube Die, 1 in. dia., 3 in. CLR (WFBDT1X3)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- LAVIVA Mediterraneo Sidecab, Grey (313MKSH-SCG)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- REJUVENATE SURFACE RESTORE WPES 5PK (RJRESTWIPES)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-48W-CHR-VBO)
- Laviva Vanity Parts