Shop All Vanity Parts
Laviva
Mediterraneo, 24, Grey Cabinet
Mfr # 313MKSH-24G
Zoro # G1512422
Free Shipping & Returns
$824.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22.05
- Height 0.71
- Material Marble
- Length 60
- Weight 110.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laviva
- MFR # 313MKSH-24G
- Zoro # G1512422
- UPC # 683318985643
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Width | 22.05 |
Height | 0.71 |
Length | 60 |
Details
Material | Marble |
Weight | 110.89 |
Features | Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink |
Description
Presenting the Mediterraneo Collection, if you’re going for the “Putting on the Ritz” look, with a nod to classical vintage, this look brings its classic relevance to today’s bathrooms. The Mediterraneo vanity features a real wood cabinet with doors that showcases classical cut-outs, layered onto a mirrored glass background. As you reach for the crystal glass knobs on the cabinets soft-closing doors, they open to an open bottom platform which contains a surprise hidden drawer with soft closing rails. Style and functionality have indeed married and produced this fantasy beauty, come to reality in two finishes: Grey and Classic White. Still seeking more storage? A coordinating tall side cabinet commands your attention and completes the ritzy elegant look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 4"x3", 150,316, Thrd Heavy (4381035340)
- DELTA Faucet Handle Buttons, Hot, Acrylic, PK10 (RPB21912)
- KOHLER Stem Extension (1015412)
- FULFLO Cartridge Filter Vessel, 100 gpm, 150 psi (EHG05Q2T)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- LAVIVA Mediterraneo Sidecab, Grey (313MKSH-SCG)
- THRIFCO PLUMBING Bathroom Sink Vanity Installation Kit (9406511)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-48W-CHR-VBO)
- CASTELLO USA Alicia 36" Blue Vanity Base with Chrome Handles (CB-VEN-36BLU-CHR-VBO)
- CASTELLO USA Alpine 35" Wall Mounted Gray Vanity Base with Chrome Handles (CB-MC-36G-CHR-VBO)
- CASTELLO USA Alpine 60" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-60W-CHR-VBO)
- Laviva Vanity Parts