Shop All Bathroom Vanities with Tops
Laviva
Luna, 30, White Cabinet & White Stripes Counter
Mfr # 313DVN-30W-WS
Zoro # G1947551
product price: $1,349.25
/ea
Free Shipping & Returns
$1,349.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30
- Width 22
- Height 35
- Material Solid Oak Wood/Plywood/Marble
- Weight 136.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laviva
- MFR # 313DVN-30W-WS
- Zoro # G1947551
- UPC # 680063903403
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 30 |
Width | 22 |
Height | 35 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 136.69 |
Finish | White |
Features | Solid Oak Wood and Plywood Construction Soft Closing Drawers White Stripes Countertop Undermount cUPC 20" Oval porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Crystal Handles Vanity Comes Pre-assembled Tip Tray Under Basin Dovetail Construction Drawers |
Description
Light up your night and day with the Luna Collection. This outstanding vanity features a very functional and elegant style of multiple level drawers with a high end trim. Its minimalist cottage style presence will fit right in with your décor. From a mid-century perspective, the clean trims with the glossy countertop, crowns the cabinet in ultimate simplicity, as the legs uplift the vanity to be proudly displayed and protected from the wear off the floor. The Luna collection is available in White, Grey, and Espresso finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Function, Shower, Oil Rubbed Bronze (T2312ORB)
- LEGEND VALVE 1/4" X 2-1/2" BLACK NIPPLE (355-023)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Female S, 1/2" Tube Size (ZUSA-TF-PTC-86)
- KOHLER Washer, Friction (1005201)
- LAVIVA Luna, 30, Espresso Cabinet & White Quartz Counter (313DVN-30E-WQ)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- LAVIVA Wilson 36, Grey Cabinet & Black Wood Countertop (313ANG-36G-BW)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- WAKEMAN Wakeman 75-CMP1007 10L Collapsible Portable Camping Wash Basin ; Blue (75-CMP1007)
- Laviva Bathroom Vanities with Tops